Roloc Surface Conditioning Disc SE-DR, 50 mm, A CRS, Brown

Roloc Surface Conditioning Disc SE-DR, 50 mm, A CRS, Brown

Order Code: ZT1034194X

£1.29 Inc VAT (20%)


Description

Scotch-Brite Roloc SE Surface Conditioning Disc combines a coarse, non-woven disc to perform heavy-duty deburring and finishing with the efficiency of the 3M Roloc quick-change attachment system. Our heavy-duty non-woven fiber construction conforms well to help preserve irregular or contoured surfaces and our Roloc backing supports the disc to allow for aggressive cutting.

Specifications for Roloc Surface Conditioning Disc SE-DR, 50 mm, A CRS, Brown
  • Disc Diameter
    50mm
  • Grade
    Coarse
  • Product Type
    Disc
  • MFR Part No.
    7000046111
  • Disc Type
    Non-Woven Disc
  • Diameter
    50mm
  • Model Number
    18081
  • Series
    SE-DR
  • Abrasive Material
    Aluminium Oxide
  • Compatible Materials
    Aluminium
  • Vacuum Hole Design
    No Hole
  • Mounting Type
    Roloc
  • Applications
    Surface Preparation
    Cleaning
  • Colour
    Green
  • Backing Material
    Roloc
  • Compatible With
    Right Angle Grinder
    Straight Angle Grinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome