Adhesive Transfer Tape 9472LE Transparent 686 mm x 55 M 0.13 Mm

Adhesive Transfer Tape 9472LE Transparent 686 mm x 55 M 0.13 Mm

Order Code: ZT5135664S

£719.99 Inc VAT (20%)


Description

127�m 300LSE Adhesive Transfet Tape. Excellent bond to low surface energy substrates including powder coatings and plastics such as polypropylene (PP)
High adhesion to and lightly oiled metals and high surface energy materials, making it suitable for bonding dissimilar substrates
Adhesive provides excellent holding power and anti-lifting properties
Good resistance to industrial chemicals, consumer chemicals, moisture and humidity
Ideal solution for general purpose attachment and assemblies of a wide variety of materials
Meets a wide variety of automotive and OEM specifications


Suggested Applications
Use for die-cutting and converting applications
For bonding plastics in a variety of applications across a broad spectrum of industries

See full description
Specifications for Adhesive Transfer Tape 9472LE Transparent 686 mm x 55 M 0.13 Mm
  • Material
    Adhesive
  • Product Type
    Adhesive Transfer Tape
  • Colour
    Transparent
  • Thickness
    0.13mm
  • Length
    55m
  • Width
    686mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome