Optically Clear Adhesive 8215 12 In x 33 Yds Roll

Optically Clear Adhesive 8215 12 In x 33 Yds Roll

Order Code: ZT5135554S

£699.99 Inc VAT (20%)


Description

Suggested substrate compatibility: PET (Polyester), Glass?
Adhesive Thickness: 125 micron. Liner thicknesses: 50 micron
Stiffer, less tacky, easy to convert
Not ITO compatible
Indicative Peel Adhesion (to Glass: 20 min dwell)?: �76N/100mm?
MOQ 1 roll. Custom roll sizes can be created upon request for production volumes


Suggested Applications

See full description
Specifications for Optically Clear Adhesive 8215 12 In x 33 Yds Roll
  • Product Type
    Optically Clear Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome