1. Adhesives & Sealants/
  2. Adhesive Tapes & Pads/
  3. Electrical Tapes
PVC Electrical Insulating Tapes
0
1
2
3
4
5
6
7
8
9
10
11
12

PVC Electrical Insulating Tapes


Select
Select
See all variants from
£1.09Inc VAT (20%)

See all variants from £1.09

Description

Extremely flexible PVC electrical tape with a great adhesion to most surfaces. Perfect for wire and cable insulation, bundling and reinforcing. Assorted colours are available for colour-coding cables. Highly flame retardant.

Features and Benefits
• Abrasion resistant
• Flame retardant
• Extremely flexible
• Ideal for colour coding cables

Standards
• Manufactured to BS EN 60454-3-1/Type 2 (Formerly BS 3924) and BS 4J10:1991.

Technical Information
• Thickness: 0.13mm (5mil).
• Adhesion: 0.47kg/25mm. (16.5oz/1").
• Tensile strength: 5.2kg/25mm (11.5lb/1").
• Elongation: 150%.
• Breakdown voltage: 5.5kV.
• Insulation class: 80°C.

Notes
• Colours available: Black, white, red, blue, yellow, green/yellow, grey, brown
• 19mm
• Available as individual tapes or in sets of 8

See full description

Feature Attributes

Service Temperature Range:
-5 to 80 °C
Resistance Features:
Abrasion Resistant
Application Temperature Range:
0 to 40 °C
Breaking Load:
26 N-cm
Length:
33 m
Tape Thickness:
0.13 mm
More attributes
Product Reviews -
3 years ago by Timothy
Tape is tape, but fair value

4 years ago by Angela
fantastic price and quality

4 years ago by William
Good price and service for Zoro

4 years ago by Rodney
Have actually used some as a rim tape.

6 years ago by Chris
Quality tape at a great price!

4 years ago by Graham
Good for electrical work. Actually 25mm width.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome