Grout Reviver White 125ml UNI2643640

Grout Reviver White 125ml UNI2643640

Order Code: ZT2423672S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 +£7.674%


Description

UniBond Triple Protect Wall Tile Grout Reviver has a waterproof and durable formula. Revives old and tired grout to keep your tiles looking fresh and professional. Repels and protects against mould. It is the ideal choice for sprucing up wall and floor tiles in bathroom, kitchen and the shower.

Application:
1. Ensure the joints are clean, dry and free from mould and loose grout. Replace missing grout where necessary using UniBond grout.
2. Shake the tube well with the cap on before use.
3. Carefully remove cap and apply the product evenly to the grout line by gently squeezing the tube. Allow to dry (approx. 30 minutes) and remove excess grout reviver from the surface of the tile using a damp cloth.
4. Apply further product if necessary.
5. After use remove sponge applicator and rinse in water. Replace sponge and cap afterwards.
6. Ensure product is fully dry before allowing water contact.

See full description
Specifications for Grout Reviver White 125ml UNI2643640
  • Size
    125ml
  • Volume
    125ml
  • Colour
    White
  • Product Type
    Grout Reviver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome