Copper Emi Shielding Tape 1181 MC26 9 mm x 16.5 M

Copper Emi Shielding Tape 1181 MC26 9 mm x 16.5 M

Order Code: ZT5136445S

£18.99 Inc VAT (20%)
£19.995% off


Description

Unique adhesive creates secure contact with the application surface
Suitable for EMI shielding, grounding and static charge draining
Flame-retardant
Rated for 600V applications
UL Listed and RoHS 2011/65/EU Compliant



Suggested Applications
Suitable for EMI shielding, grounding and static charge draining

See full description
More like this
Specifications for Copper Emi Shielding Tape 1181 MC26 9 mm x 16.5 M
  • Length
    16.5m
  • Product Type
    EMI Shielding Tape
  • Width
    9mm
  • Colour
    Copper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome