F9473PC 1220MM x 55M - MMM9818545A

F9473PC 1220MM x 55M - MMM9818545A

Order Code: ZT2519429S

£4,299.99 Inc VAT (20%)


Description

260�m transparant VHB� transfer tape offers a thin profile combined with our high strength acrylic adhesive for a long-lasting bond
Excellent long-term holding power with higher adhesion strength than typical PSAs. Replace rivets, spot welds, liquid adhesives and other permanent fasteners used for high performance industrial joining and metal fabrication
Short term temperature tolerance of up to 260 �C, Operating temperature tolerance of up to 149�C
Transparent and ideal for use in many interior and exterior industrial applications to replace rivets, spot welds, liquid adhesives and other permanent fasteners
For adhering, affixing, assembling, attaching, bonding, converting, cushioning, fastening, fixturing, gasketing, gluing, holding, identifying, ingress protecting, insulating, isolating, joining, labeling, laminating, marking, mounting, processing, sealing, securing, spacing, splicing, sticking, taping, and more.
Aerospace, Appliance, Automotive, Circuit Board to Rigidizer Attachment, Electronics, Flexible Circuit Attachment, Flexible Heater Attachment, General Industrial Assembly, Graphic Attachment, Industrial, Metal Fabrication, Nameplate Attachment, Solar, Transportation
Thicker version of F9469PC

Suggested Applications
Use in many interior and exterior industrial applications to replace rivets, spot welds, liquid adhesives and other permanent fasteners
For adhering, affixing, assembling, attaching, bonding, converting, cushioning, fastening, fixturing, gasketing, gluing, holding, identifying, ingress protecting, insulating, isolating, joining, labelling, laminating, marking, mounting, processing, sealing, securing, spacing, splicing, sticking, taping, and more
Apply in industries such as � aerospace, appliance, automotive, circuit board to rigidiser attachment, electronics, flexible circuit attachment, flexible heater attachment, general industrial assembly, graphic attachment, industrial, metal fabrication, nameplate attachment, solar, transportation
Replacing rivets, spot welds, liquid adhesives and other permanent fasteners

See full description
Specifications for F9473PC 1220MM x 55M - MMM9818545A
  • MFR Part No.
    7100031009
  • Length
    55m
  • Width
    1220mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome