Polyester Tape 875 Green 19 mm x 66 M 0.05 Mm

Polyester Tape 875 Green 19 mm x 66 M 0.05 Mm

Order Code: ZT5136226S

£10.99 Inc VAT (20%)


Description

Works in demanding conditions including High Temperature and autoclave cycles up to 177�C
Easy and clean removal post processing with no residue
Green colour for easy identification and positioning
Silicone free adhesive
Thinner version of 3M� Polyester Tape 876



Suggested Applications
High Temperature Masking
Temporary holding

See full description
Specifications for Polyester Tape 875 Green 19 mm x 66 M 0.05 Mm
  • Length
    66m
  • Width
    19mm
  • Material
    Polyester
  • Colour
    Green
  • Product Type
    Polyester Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome