Splicing Tape 900 Blue 25MMX50M 0.09 mm

Splicing Tape 900 Blue 25MMX50M 0.09 mm

Order Code: ZT5136213S

£25.99 Inc VAT (20%)


Description

Used for general splicing many lightweight coated papers
Repulpable: water and alkali dispersibility helps eliminate risk of contaminating paper mill broke with non-repulpable material; meets or exceeds TAPPI UM-213 procedure A
Excellent heat resistance in drying temperatures as high as 204 �C
Excellent adhesion: delaminates most papers, including many LWC formulations
Meets the requirements of indirect food additive regulations as described under 21 CFR 176.170 and 21 CFR 176.180



Suggested Applications
Use for overlap finished splice applications

See full description
Specifications for Splicing Tape 900 Blue 25MMX50M 0.09 mm
  • Colour
    Blue
  • Product Type
    Splicing Tape
  • Width
    25mm
  • Length
    50m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome