Power Flex Super Glue Gel - 3g
0
1

Power Flex Super Glue Gel - 3g

Order Code: ZT1014880X

£3.69 Inc VAT (20%)
£3.997.5% off


Description

A non-drip adhesive specially formulated with rubber, for applications requiring some flexibilty and shock resistance. Ideal for overhead bonding, vertical and porus surfaces. Water resistant.

Specifications for Power Flex Super Glue Gel - 3g
  • Compatible Materials
    Leather
    Plastic
    Paper
    Wood
    Metal
    Rubber
  • MFR Part No.
    1621078
  • Pack Size
    3g
  • Colour
    Transparent
  • Features
    Withstands Heavy Loads
    Rubber Infused Gel Formula for Extra Strong and Flexible Bonds
    Bonds in Seconds
    Ideal on Porous and Vertical Surfaces
    Water Resistant
    Dries Transparent
  • Drying / Bonding Time
    3 to 10s
  • Type
    Instant Adhesive
  • Series
    Superglue
  • Product Composition
    Cyanoacrylate
  • Flammable
    No
  • Viscosity Grade
    Gel
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Maximum Service Temperature
    100
  • Minimum Service Temperature
    50
  • Resistance Type
    Water-Resistant
  • Container Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome