Superglue Brush & Nozzle 12GM
0
1
2

Superglue Brush & Nozzle 12GM

Order Code: ZT1014929XCopy

£5.39 Inc VAT (20%)


Description

Gorilla Superglue offers precision with a bristled brush and anti-clog tip. It bonds wood, stone, metal, ceramics, foam, and glass quickly in 10-30 seconds. Reinforced with Impact-Tough® rubber, it's 100% waterproof and solvent-free, providing strong, reliable repairs for a range of household tasks.

Features and Benefits
• Precision bristled brush for controlled coverage
• Anti-clog tip with metal pin for clean dispensing
• Dries in 10-30 seconds for fast repairs
• Impact-Tough® reinforced for increased impact resistance
• 100% waterproof and solvent-free

See full description
Specifications for Superglue Brush & Nozzle 12GM
  • Compatible Materials
    Ceramic
    Leather
    Metal
    Paper
    Plastic
    Rubber
    Wood
  • Temperature Resistance Range
    -54 to 104°C
  • Colour
    Transparent
  • Features
    Extra Strong
    Fast Setting
    Waterproof
  • Drying / Bonding Time
    10 to 45s
  • MFR Part No.
    4044501
  • Type
    Cyanoacrylate
  • Flammable
    No
  • Product Composition
    Cyanoacrylate
  • Viscosity Grade
    Flowless Liquid
  • Series
    Superglue
  • Minimum Service Temperature
    54
  • Resistance Type
    Waterproof
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Maximum Service Temperature
    104
  • Container Type
    Bottle
  • Pack Size
    12g
Product Reviews -
5 years ago
Very good price very good product use this a lot

6 years ago by Sarah
Excellent product First class service

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome