12MM Aluminium Tape Adhesive 35800

12MM Aluminium Tape Adhesive 35800

Order Code: ZT1055282X

£19.99 Inc VAT (20%)


Description

12mm x 3.65m Aluminium adhesive label tape suitable for the M11 Tapewriter.

Specifications for 12MM Aluminium Tape Adhesive 35800
  • Material
    Aluminium
  • Pack Quantity
    1
  • Colour
    Metallic
  • Number of Labels
    Continuous tape
  • Width
    12mm
  • MFR Part No.
    35800
  • Length
    3.65m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome