Thread Sealing  - L18-10x75ML - 75 ml

Thread Sealing - L18-10x75ML - 75 ml

Order Code: ZT4043626SCopy

£34.99 Inc VAT (20%)

Currently unavailable

Description

Anaerobic adhesive for sealing of metal thread pipe joints. Suitable for gas, LP gas, compressed air, gasoline and oil, industrial fluids, CFC, water and several chemicals. Low friction coefficient will assure easy assembly. Thixotropic property prevents migration from thread of the sealant before or during curing. It replaces PTFE tape and yarn. Cured product provides elastic film. Shocks and vibrations resistant; unaffected sealing properties in the temperature range from -55 to +150°C. Easy dismantling is assured even after years.
Approvals for natural gas and LP gas in vapour state.

Europe: approved to EN751-1 by DIN-DVGW NG 5146AR0574 from -20°C to +150° C up to 2” pipe size.
Australia: approved by AGA n.5047 up to 5 bar and 2” pipe size.

See full description
Specifications for Thread Sealing - L18-10x75ML - 75 ml
  • Product Type
    SEALENT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome