X10 Plastic-coll Gas Jointing Compound - 600g
0
1

X10 Plastic-coll Gas Jointing Compound - 600g

Order Code: ZT1014517XCopy

£16.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Plasti-Coll X10
Meets the requirements of the liquified petroleum industry and for the installation of appliances that use natural gas, propane or butane. Reddish brown in colour. Temperature resistant -40°C to +200°C. Conforms to BS695: Parts 5 & 6 Type 'A' : 1992.

Size: 600g.

See full description
Specifications for X10 Plastic-coll Gas Jointing Compound - 600g
  • Operating Temperature Range
    -40 to 200°C
  • Pack Type
    Can
  • Standards Met
    BS695 Parts 5 and 6 Type A : 1992
  • Colour
    Reddish Brown
  • Product Composition
    Ethanol
  • MFR Part No.
    211557
  • Suitable for use with
    Butane Pipework
    Natural Gas Pipework
    Propane Pipework
  • Application
    Gas Fitting
    Jointing Compound
  • Product Type
    Gas Jointing Compound
  • Series
    Stag X10
  • Compatible Materials
    Brass
    Iron
    PVC
    Stainless Steel
  • Features
    Gas-Resistant
    High Pressure-Resistant
    Temperature-Resistant
  • Size
    600g
Product Reviews -
a year ago
Excellent product. I have ordered in the past and will in the future

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome