White Jointing Compound 400gm Tin

White Jointing Compound 400gm Tin

Order Code: ZT1014520X

£2.99 Inc VAT (20%)


Description

Stag White
Linseed oil-based, lead-free jointing compound. Its smooth consistency allows easy dismantling of joints when required, also acts as a temporary lubricant during assembly of threaded pipework. Suitable for use on flanged or screw threaded joints. Used extensively in the plumbing and gas fitting industries. White colour.
Conforms BS 6956: Part 5: 1992.

Size: 400g.

See full description
Specifications for White Jointing Compound 400gm Tin
  • Colour
    White
  • Application
    Plumbing
    Gas Fitting
    Jointing Compound
  • Pack Type
    Tin
  • Product Composition
    Paste
  • MFR Part No.
    216215
  • Standards Met
    Conforms BS 6956: Part 5: 1992
  • Suitable for use with
    Flanged Or Screw Threaded Joints
  • Size
    400g
  • Compatible Materials
    Iron
    PVC
    Brass
    Stainless Steel
  • Series
    Stag White
  • Product Type
    Pipe Sealant
  • Features
    Lead-Free

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome