Steel Jerry Can

Steel Jerry Can


£0.00 Inc VAT (20%)

See all variants from £0.00

Description

This Faithfull heavy-duty Jerry Can comes with a robust construction in carbon steel. Fuel retardant epoxy powder coated internally and externally for a long lasting, durable finish and to prevent corrosion. Fitted with a lockable cap, secure locking pin mechanism included. A gasket seal prevents leaks or evaporation. The cans are UN approved and certified and independently tested in the UK by a VCA approved test centre. They are rigorously tested undergoing, a drop test, stacking test and hydraulic and air pressure tests to measure their strength, integrity and suitability for use. The UN certification requirement is to UN standard Group II for transporting flammable liquids, but the cans surpassed this during testing and were approved to Group 1 which relates to transportation of dangerous liquids and chemicals. Each can is also embossed with a unique UN number for traceability. The storage and transportation of flammable liquids for domestic and commercial purposes are covered by extensive government legislation (The Petroleum Consolidation Regulations 2014) (PCR). The Jerry cans comply with all the requirements of these legislation. Note – This regulation limits the storage of fuel in a portable container to a maximum of 20 litres in metal containers or 10 litres in plastic containers. It is the user’s responsibility to ensure these regulations are fully observed and all legal requirements are met. Full details relating to the storage and transportation of flammable liquids are available from the HSE (Health and Safety Executive) government website. NOTE: these cans are not suitable for the storage of drinking water. The FAIAUNOZZLE is recommend for safe pouring of fuel.

See full description

Feature Attributes

Can Type:
Fuel Can

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome