3-Tonne Hydraulic Trolley Jack
0
1
2

3-Tonne Hydraulic Trolley Jack

Order Code: ZT1120471XCopy

£69.99 Inc VAT (20%)
£79.9912.5% off
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%

Order by 3pm, get it Tomorrow

Description

Featuring steel chassis for stability, swivel castors for easier positioning and 1 piece handle with rubber grip for extra comfort. With overload protection valve, separate release mechanism and integral carry handle.

STJ330 (2 tonne):

Max load: 2000kg
Min height: 135mm
Max height: 330mm
Weight: 8.5kg

STJ410 (3 tonne):

Max load: 3000kg
Min height: 130mm
Max height: 410mm
Weight: 15.84kg

See full description
Specifications for 3-Tonne Hydraulic Trolley Jack
  • MFR Part No.
    T830020
  • Lifting Height Max.
    410mm
  • Lifting Capacity
    3Tonne
  • Product Type
    Trolley Jack
  • Additional Features
    1 piece handle with rubber grip
    Steel chassis
    Swivel castors
  • Lifting Height Min.
    330mm
  • Weight Each
    15.84kg
Product Reviews -
6 years ago by alexander
very good product and fast delivery

6 years ago by Thomas
Good quality, exceptionally well made.

6 years ago by Richard
seems very good for the money - not expensive at all

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome