Trolley Jack 3 Tonne Standard Chassis

Trolley Jack 3 Tonne Standard Chassis

Order Code: ZT1222052P

£159.99 Inc VAT (20%)


Description

Single-piece hydraulic unit with heavy base design. Integral cog-type release mechanism and long 2-piece handle. Protective jack handle sleeve helps prevent accidental damage to car bodywork when pumping the handle. Heavy-duty castors and extra-large saddle design ease positioning under vehicle. Fitted with safety overload valve and pump-through valve to prevent handle locking at maximum ram extension.

Specifications for Trolley Jack 3 Tonne Standard Chassis
  • MFR Part No.
    3000CXD
  • Minimum Saddle Adjustment
    130mm
  • Maximum Saddle Adjustment
    520mm
  • Nett Weight
    35kg
  • Capacity
    3Tonne
  • Length
    659mm
  • Maximum Saddle Height
    520mm
  • Minimum Saddle Height
    130mm
  • Maximum Chassis Height
    172mm
  • Lifting Capacity
    3Tonne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome