Trolley Jack 3 Tonne with Foot Pedal

Trolley Jack 3 Tonne with Foot Pedal

Order Code: ZT1222057PCopy

£159.99 Inc VAT (20%)
£189.9915.5% off


Description

Single-piece hydraulic unit with heavy base design. Foot pedal as fast lifting alternative method of raising saddle, especially useful in restricted spaces. Universal joint release mechanism and long 2-piece handle. Heavy-duty castors and extra-large saddle design ease positioning under vehicle. Fitted with safety overload valve and pump-through valve to prevent handle locking at maximum ram extension. Ideal for loaded vans up to 3.5tonne GVW.

See full description
Specifications for Trolley Jack 3 Tonne with Foot Pedal
  • MFR Part No.
    3001CXP
  • Maximum Saddle Adjustment
    460mm
  • Minimum Saddle Adjustment
    117mm
  • Nett Weight
    32.7kg
  • Length
    703mm
  • Maximum Chassis Height
    255mm
  • Maximum Saddle Height
    460mm
  • Minimum Saddle Height
    117mm
  • Lifting Capacity
    3Tonne
  • Capacity
    3Tonne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome