Toppings White Chocolate Flakes 300g

Toppings White Chocolate Flakes 300g

Order Code: ZT4871620SCopy

£8.99 Inc VAT (20%)


Description

Add a wonderful chocolatey finesse with Simply's white chocolate flakes. Delicious on top of mochas, hot chocolates and cheesecakes, these white chocolate flakes add decadence and style to all desserts. These tasty toppings from Simply are the perfect way to complete any beverage or dessert. Use on top of ice cream, whipped cream, overnight oats and cake, or on the rim of your cup for a freakshake vibe. Mix and match across the whole selection and garnish to your heart's content. These flakes can be added to many recipes! Need a quick idea? Why not use them to top a delicious white chocolate hazelnut frappe. Check out our recipe card in the useful documents section for more information. Ingredients - Sugar, Whole MILK powder; Cocoa butter (23. 5%) ; Emulsifier: SOYA lecithin; Natural vanilla flavouring. Nutritional Info (per 100g) : Energy: 2263 Kcal/541 Kj. Fat: 30. 4g, of which saturates: 18. 3g, Carbohydrates: 59. 9g, of which sugars: 59. 5g, Fibre: 0g, Protein: 6. 5g, Salt: 0. 23g. Store the product in a clean, dry (relative humidity max. 70 %) and odourless environment. Storage Temperature: 12 - 20 C. Once opened, Keep pack sealed. Store the product in a clean, dry (relative humidity max. 70 %) and odourless environment. Storage Temperature:12-20C

See full description
Specifications for Toppings White Chocolate Flakes 300g
  • Weight
    300g
  • Product Type
    Chocolate Flakes
  • Flavour
    White Chocolate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome