Bristol Syrup Co. No.13 Raspberry Shrub Syrup 750ml

Bristol Syrup Co. No.13 Raspberry Shrub Syrup 750ml

Order Code: ZT4876662S

£16.99 Inc VAT (0%)
£17.995.5% off
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

From classic to creative cocktails, the Bristol Syrup Company help to add twists and complexity to every conceivable signature serve. A shrub is a traditional vinegar-based syrup dating back to the 15th century. This Bristol Syrup Co. No. 13 Raspberry Shrub Syrup is a twist on a classic raspberry syrup, featuring bright fresh raspberry notes and a touch of vinegar. This syrup makes many great pick-me-ups and its sharpness pairs particularly well with bourbon. It contains British Beet sugar and is free from artificial colours and GMO's. Ingredients - Sugar, Water, Raspberry juice from concentrate (11%), Cider Vinegar, Flavourings, Acids: Citric Acid, Malic Acid, Fruit & Vegetable Concentrates: Black Carrot & Elderberry. Nutritional Info (per 100ml) : Energy: 1422kj/335kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 80. 7g, of which sugars: 80. 4g, Fibre: 0g, Protein: 0. 2g, Salt: 0. 03g. Storage - Store in dry, cool ambient conditions, away from direct sunlight.

See full description
Specifications for Bristol Syrup Co. No.13 Raspberry Shrub Syrup 750ml
  • Volume
    750ml
  • Product Type
    Raspberry Shrub Syrup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome