Bristol Syrup Co. No.24 Disco Blue Syrup 750ml

Bristol Syrup Co. No.24 Disco Blue Syrup 750ml

Order Code: ZT4876787S

£16.39 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£16.390%
5 - 9£15.734%
10 - 19£15.088%
20 +£14.4212%


Description

From classic to creative cocktails, the Bristol Syrup Company help to add twists and complexity to every conceivable signature serve. A delicious blend of sweet juicy orange, fragrant peel and perfumed orange blossom, this Bristol Syrup Co. No. 24 Disco Blue Syrup is packed to the brim with flavour, as the vibrant colour would suggest. The syrup contains British Beet sugar and is free from artificial colours and GMO's. Ingredients - Sugar, Water, Blood Orange Juice From Concentrate (3%), Natural Blood Orange Flavouring with other Natural Flavourings, Orange Blossom Extract, Acidity Regulator: Citric Acid, Colour: Brilliant Blue. Nutritional Info (per 100ml) : Energy: 1370kj/322kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 78. 7g, of which sugars: 78. 7g, Fibre: 0g, Protein: 0g, Salt: 0. 03g. Storage - Store in dry, cool ambient conditions, away from direct sunlight.

See full description
Specifications for Bristol Syrup Co. No.24 Disco Blue Syrup 750ml
  • Product Type
    Syrup
  • Colour
    Brilliant Blue
  • Volume
    750ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome