Toasted Marshmallow Creative Syrup 1L

Toasted Marshmallow Creative Syrup 1L

Order Code: ZT4853294SCopy

£10.49 Inc VAT (0%)


Description

With the smell and taste of fire-toasted marshmallows, this Sweetbird syrup is a real treat for the senses. Combine with hot chocolate and cherry syrup for a rocky road hot chocolate for starters. Add these specialist Sweetbird flavours to menus all year round or introduce them as guest flavours to generate a limited edition buzz. Create your own seasonal drinks such as pumpkin spice lattes for Halloween, eggnog hot chocolates for Christmas or a simple toffee apple latte for Bonfire Night. Ingredients: Sugar, Water, Natural flavouring, Colour: plain caramel, Acidity regulator: citric acid. Nutritional Info (per 100ml) : Energy: 1512kj/356kcal, Fat: 0. 0g, of which saturates: 0. 0g, Carbohydrates: 88. 3g, of which sugars: 88. 3g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 3g.

See full description
Specifications for Toasted Marshmallow Creative Syrup 1L
  • Colour
    Plain Caramel
  • Product Type
    Creative Syrup
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome