Eco Super Concentrate Surface Disinfectant, 1L

Eco Super Concentrate Surface Disinfectant, 1L

Order Code: ZT3421868S

£7.29 Inc VAT (20%)


Description

This powerful and fast-acting disinfectant cleaner eliminates 99.999% of bacteria in just 30 seconds, making it suitable for numerous industries. This fragrance-free and non-tainting solution ensures surfaces remain safe and hygienic, ideal for use in various settings, including catering and food preparation areas.

Features and Benefits
• Super concentrated disinfectant
• Effectively targets bacteria and enveloped viruses
• Fragrance-free and safe for use in food areas
• Natural ingredients with enhanced biodegradability
• Environmentally friendly with recycled packaging
• Refillable dosing bottle for sustainability
• 1ltr product yields 100 ready-to-use spray bottles
• Contributes to reduced CO2 emissions

Warnings
• Corrosive

See full description
Specifications for Eco Super Concentrate Surface Disinfectant, 1L
  • Applications
    Surface
  • Size
    1L
  • MFR Part No.
    S36 D100
  • Series
    Eco
  • Fragrance
    Unfragranced
  • Container Type
    Bottle
  • Product Type
    Disinfectant
  • Concentration
    Concentrated
  • For Use On
    Metal
    Kitchen Appliances
    Industrial Environments
    Plastics
    Washrooms
    Domestic Environments
    Hard Surfaces
    Ceramic
  • Product Format
    Liquid
  • Hazard Warning
    Corrosive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome