Broom Complete Wood Bassine 60cm / 24
Broom Complete Wood Bassine 30...
Bassine Broom with Wood Handle...
Broom Complete Wood Bassine 45...
12in Bassine Broom with Handle
Broom Complete Wood Soft 36
Stiff Red Bassine Broom 11"
24in Bassine Broom Complete wi...
Bassine/Cane Broom Head 13"
Broom Complete Wood Stiff 36
Stiff Bassine Broom with Handl...
Broom Complete Wood Soft 45cm/...
Broom Bassine/Cane 330mm (13")
631.100.130 13" B5 Bassine Bro...
Wooden Broom Head Stiff Bassin...
13in Bassine Yard Broom C/w Ha...
ValX Bassine Broom 12in & 4ft ...
18" Bassine Broom B18 - CTL907...
Stiff Bassine Broom 450mm (18i...
Stiff Bassine Broom 600mm (24i...
Free shipping on all orders over £25*
Contact us with an enquiry
Looking to return an order?
© 2025 Zoro UK
Company info
Customer info
Other info