Broom Complete Wood Soft 45cm/18

Broom Complete Wood Soft 45cm/18

Order Code: ZT5533088S

£22.49 Inc VAT (20%)


Description

Unbranded Broom Complete Wood Soft 45cm/18 STK039

More like this
Specifications for Broom Complete Wood Soft 45cm/18
  • Material
    Wood
  • Length
    45cm
  • Size
    18
  • Product Type
    Broom

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome