Process Wipers 7644 - 1 BRAG box x 160 cloths, blue
0
1
2
3
4
5
6
7
8
9
10

Process Wipers 7644 - 1 BRAG box x 160 cloths, blue

Order Code: ZT1029728X

£54.99 Inc VAT (20%)


Description

Certain controlled tasks require very specific wiping products and dispensing systems. With this in mind, expertise and wiping technology was applied to create a premium-quality task-specific range that can help maximise efficiency and productivity while reducing costs. This product is packaged in the BRAG box mobile system, giving you immediate access to hygienically protected wipers on the move. Kimtech Process Wipers are perfect for repeat-use cleaning with chemicals and solvents, without leaving lint. Individual sheet size 30.7cm (L) x 42.6cm (W). 1 BRAG box x 160 cloths, blue (1605 total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Process Wipers 7644 - 1 BRAG box x 160 cloths, blue
  • Type
    Multi-Purpose Cloth
  • Width
    307mm
  • Length
    426mm
  • Colour
    Blue
  • MFR Part No.
    7664
  • Pack Quantity
    160
  • Material
    Synthetic Fibres
  • Applications
    Heavy-Duty
    Medium-Duty
    Light-Duty
    General Cleaning
  • Disposable/Reusable
    Disposible
  • Series
    7664
  • Sheet Width
    307mm
  • Number of Ply
    1
  • Form
    Sheets
  • Sheet Length
    307mm
  • Number of Sleeves/Rolls
    1
  • Sheets Per Roll/Sleeve
    160
  • Roll Type
    Brag Box
  • Dispenser Type
    Portable
  • Hygienically Wrapped
    No
  • System
    BRAG Box
  • Textured/Embossed
    Yes
  • Food Contact
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome