W060 Limeaway+ Concentrated Acid Descaler Swan Neck 6 x 750ml

W060 Limeaway+ Concentrated Acid Descaler Swan Neck 6 x 750ml

Order Code: ZT2428339S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 +£15.807%


Description

Enov LimeAway+ cleaner and descaler also kills odours at source, leaving a fresh bouquet fragrance. A highly concentrated acidic cleaner for the removal of severe scale.
Why choose Enov LimeAway+ cleaner and descaler?

Enov LimeAway+ Toilet cleaner and descaler has a superstrength formula that removes stubborn limescale buildups.
It is ideal for hard water areas and rennovating older toilets.
Enov LimeAway+ kills odours at source - leaving a fresh bouquet fragrance.
It is suitable for use in ceramic toilets and urinals.

How do you use Enov LimeAway+ Cleaner and Descaler? To use Enov LimeAway+ cleaner and descaler, apply evenly under the toilet rim. Give up to 15 minutes contact time before brushing and finally flushing the toilet. For soil removal and descaling of large areas, LimeAway+ may be diluted with up to 4 parts water for brush application.
N.B. Do not use on or near enamel, chrome, stainless steel, marble, terrazzo, stone, linoleum or plastic floors etc.
Biodegradability All surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 – 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.

See full description
Specifications for W060 Limeaway+ Concentrated Acid Descaler Swan Neck 6 x 750ml
  • Material
    Toilet Bowl/Urinal/Fittings
  • Product Type
    Washroom Descalers
  • Size
    750ml
  • Applications
    Descaling

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome