Bluedry Blue Storm Hand Dryer Brushed Stainless Steel - HD-BD1004BS

Bluedry Blue Storm Hand Dryer Brushed Stainless Steel - HD-BD1004BS

Order Code: ZT5691710S

£239.99 Inc VAT (20%)


Description

The Blue Dry Blue Storm has a sturdy and powerful automatic hand and face dryer with a drying time of approximately 20 seconds, with fully rotating chrome nozzle. The classic design will fit in with the style of any washroom. This hand dryer has a smooth, sturdy shell with no seams which makes it vandal resistant. It also adds to the hygienic and classic style of the dryer. The base for this dryer is designed to reduce vibrations for a quieter drying experience. A blue LED light guides the user to the airflow and adds a cool modern touch.
• Rotating nozzle for hand and face drying
• Designed without seams for a hygienic, classic finish
• Drying Time: 15-20 seconds
• Protection Level: IPX2
• Motor Type: Brush 6, 500 rpm
• Air Speed: 26 metres per second
• Sensor Range: 50-150mm
• Blue LED light guide to the airflow
• Dimensions: W270 x H237 x D200mm
• Colour: Brushed stainless steel

See full description
Specifications for Bluedry Blue Storm Hand Dryer Brushed Stainless Steel - HD-BD1004BS
  • Colour
    Brushed Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome