Bluedry Junior Hand Dryer Chrome - HD-BD1053C

Bluedry Junior Hand Dryer Chrome - HD-BD1053C

Order Code: ZT5691630S

£96.99 Inc VAT (20%)


Description

A quiet hand dryer measuring only 60 decibels, this electric hand dryer is perfect for schools, libraries and smaller venues where noise must be kept to a minimum. Perfect for areas where children and toddlers visit, the dryer gently dries hands in 30-40 seconds using a comforting, warm airflow. Finished in Chrome to complement your decor as well as a robust, ABS plastic body to withstand heavy usage. Robust externally and internally and boasting a 2300 RPM brushed motor, the BlueDry Junior hand dryer is backed with a 2 year guarantee.
• Made from ABS Plastic
• Decibels at 1m: 60
• Power: 2KW
• Protection Level: IPX1
• Motor 2, 300 rpm
• Air Speed: 13 metres per second
• Sensor range: 50-150mm
• Air temperature: 50 degrees Celsius
• Dimensions: Width 240mm x Height 250mm x Depth 230mm
• Colour: Chrome

See full description
Specifications for Bluedry Junior Hand Dryer Chrome - HD-BD1053C
  • Material
    ABS Plastic
  • Colour
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome