Hand Moisturiser Dispenser Cassette White 1LTR
0
1
2
3
4
5

Hand Moisturiser Dispenser Cassette White 1LTR

Order Code: ZT3462766S

£21.99 Inc VAT (20%)
£24.9912% off
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Innovative and stylish, paired with exceptional performance, choose Aquarius Dispensers. Part of a coordinated washroom range, designed to work in perfect harmony with Kleenex Skincare products. The Aquarius Hand Moisturiser Dispenser offers a hygienic easy to clean dispenser designed to deliver just the amount of product needed, reducing usage and minimising waste. This dispenser has a smooth high gloss, sealed design with no dirt traps, allowing for one-wipe-clean. Easy loading, quick-fill dispenser in a sleek and contemporary design including colour coded button and printed instructions makes it the perfect product for any washroom environment. Dispenser size 23.5cm (L) x 11.6cm (W) x 11.4cm (D). Compatible with 6373. 1 x Aquarius Hand Moisturiser Dispenser - White, 1 Ltr

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Hand Moisturiser Dispenser Cassette White 1LTR
  • Series
    Aquarius
  • Capacity
    1L
  • Colour
    White
  • MFR Part No.
    7134
  • Width
    116mm
  • Length
    235mm
  • Type
    Hand Cream Dispenser
  • Dispenser Material
    Plastic
  • Dispensing Method
    Manual

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome