Microwave Cleaner 500ml

Microwave Cleaner 500ml

Order Code: ZT3961766SCopy

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Sparkling Clean Microwaves: HG Microwave Cleaner 500ml
Blast away grease and grime with the HG Microwave Cleaner 500ml! This powerful, everyday formula tackles stubborn stains and caked-on food, leaving your microwave sparkling clean and fresh.

Key benefits:

Powerful cleaning: Dissolves grease, burnt food, and grime effortlessly.
Safe for all microwaves: Formulated for use on all materials commonly found in combination microwaves, including enamel, stainless steel, and plastic.
Easy to use: Simply spray, wipe, and rinse for effortless cleaning.
Fresh scent: Leaves your microwave smelling clean and inviting after use.
Large bottle: 500ml size offers long-lasting cleaning power.
Here's why you'll love the HG Microwave Cleaner:

Save time and effort: No more scrubbing or harsh chemicals needed.
Protect your microwave: Regular cleaning helps maintain its lifespan and performance.
Enjoy delicious meals again: Say goodbye to lingering odors and enjoy the taste of your food.

See full description
Specifications for Microwave Cleaner 500ml
  • Type
    Microwave Cleaner
  • Cleaner Type
    Microwave
  • Size
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome