EXEL 54in Mop Handle White 103171

EXEL 54in Mop Handle White 103171

Order Code: ZT1544358S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

This Exel Mop Handle is great for cleaning floors at home, office or public areas. The plastic handle is moulded for a comfortable grip and a strong, medium-weight aluminium pole for durability. This mop handle can be used interchangeably with the Exel mop heads, Exel Big White mop heads, and Exel Revolution mop heads.
54 inch/137cm long mop handle
White plastic handle provides a comfortable and sturdy grip
Medium-weight aluminium pole for mopping
For use with all Exel socket Mop Heads
Push-fit and thread to join Excel Socket mop head to a handle (mop head sold separately)
For use in the home, office or commercial spaces
Colour: Silver/White

See full description
Specifications for EXEL 54in Mop Handle White 103171
  • MFR Part No.
    CNT02543
  • Handle Material
    Plastic
  • Product Type
    Mop & Handle
  • Material
    Aluminium
    Plastic
  • Colour
    Silver/White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome