Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Mops & Buckets
Mops
Kentucky Mop Handle 54in GN
By Valuex
Order Code:
ZT3523128S
£13.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/mops/kentucky-mop-handle-54in-gn/p/ZT3523128S
Add to quotation
View all Mops
Description
ValueX Kentucky Mop Holder/Handle 54 inch Green 0908062
Specifications
Specifications for Kentucky Mop Handle 54in GN
Type
Brooms, Mops & Buckets
Size
54in
Material
Aluminium
Form
Handle
Colour
Green
Colour System
Green
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome