ADH1611 Isopropanol Wipes (Pk 100)

ADH1611 Isopropanol Wipes (Pk 100)

Order Code: ZT3814592S

£22.99 Inc VAT (20%)


Description

Used for the degreasing and cleaning of surfaces before adhesive applications, these Isopropanol wipes are pre-saturated for speed and convenience.

Features and Benefits
• Low-linting material to avoid product contamination
• Pre-saturated to avoid spills and user over-exposure
• Durable material is resistant to tears even when wet
• Non-abrasive to protect substrates
• Suitable for cleaning uncured adhesives, sealants and resins
• Safe to use on plastics and stainless steel
• Quick to dry for reduced downtime
• Supplied in a resealable pouch to keep wipes moist

See full description
Specifications for ADH1611 Isopropanol Wipes (Pk 100)
  • MFR Part No.
    ADH1611
  • Applications
    Surface Preparation
    Degreasing
  • Type
    Electronics Cleaning Wipe
  • Size
    230mm x 230mm
  • Package Type
    Packet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome