Anti Bacterial Handwash 5L Bulk Bottle

Anti Bacterial Handwash 5L Bulk Bottle

Order Code: ZT4176709S

£9.29 Inc VAT (20%)


Description

This 5 litre bottle of 2Work Antibacterial Hand soap is ideal for kitchens and hospitals, where hygiene is at a premium. This foaming Hand soap is odourless and taint-free. Antibacterial agents help keep hands clean and help fight the causes of infection, keeping contamination to a minimum. This economically-sized bottle is perfect for refilling bulk fill washroom soap dispensers.
Contains a proven biocide bacterial action
Odourless and taint-free suitable for food and care industries
Contains skin conditioners to keep hands soft and supple
Extremely hygienic preventing infection and cross-contamination
Perfect for public washroom soap dispensers
1.5ml per application
5 litres
For professional use only

See full description
Specifications for Anti Bacterial Handwash 5L Bulk Bottle
  • Type
    Antibacterial Handwash
  • Volume
    5L
  • Colour
    White
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome