Total Alkalinity Reducer 5 Litre 5 Litre

Total Alkalinity Reducer 5 Litre 5 Litre

Order Code: ZT2426206S

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.674%
10 +£30.358%


Description

Blue Horizons Total Alkalinity Reducer is a liquid acid used for rapidly reducing the total alkalinity of swimming pool water. Apply when the total alkalinity is above the recommended 150mg/l (ppm) maximum.
Blue Horizons Total Alkalinity Reducer Instructions - Important – This product should be handled with care. - Blue Horizons Total Alkalinity Reducer should be carefully ‘slug’ dosed into the deep end of the pool with the pump(s) running. - If large quantities are required, it may be necessary to apply over a number of days while testing the total alkalinity between each application. - After completing the treatment, test and adjust the pH level if necessary.





| Pool Volume | | Dose Rates to reduce TA by | |
| --- | --- | --- | --- |
| M3 (Ltrs) | Gallons | 10mg/l | 25mg/l |
| 4.55 (4,545) | 1,000 | 100ml | 250ml |
| 11.36 (11,364) | 2,500 | 250ml | 625ml |
| 22.73 (22,730) | 5,000 | 500ml | 1.25ltrs |
| 45.45 (45,455) | 10,000 | 1.00ltrs | 2.50ltrs |
| 68.18 (68,175) | 15,000 | 1.5ltrs | 3.75ltrs |

See full description
Specifications for Total Alkalinity Reducer 5 Litre 5 Litre
  • Product Type
    Pool & Spa Water Balance
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome