Mini Jumbo Toilet Tissue Roll 200m (Pack of 12) - 8614

Mini Jumbo Toilet Tissue Roll 200m (Pack of 12) - 8614

Order Code: ZT4176661S

£74.99 Inc VAT (20%)


Description

This Mini Jumbo Roll offers your customers, visitors and employees soft, strong, and absorbent toilet tissue and aids you in promoting hygienic procedures across your business. These rolls are for use with the Mini Jumbo Toilet Roll Dispenser 6991, allowing smooth delivery and a reduction in waste. Each sheet is fully biodegradable, which reduces the risk of blocked toilets. Mini jumbo toilet rolls are suitable for frequently used washrooms where space is limited.
2-ply tissue
Compatible with Aquarius Toilet Tissue Dispensers 6958 and 6947, and Kimberly Clark Toilet Tissue Dispenser 8974
Absorbent, soft and strong
76mm core size
500 sheets per 200m roll
Sheet size: 200x94mm
Pack of 12

See full description
Specifications for Mini Jumbo Toilet Tissue Roll 200m (Pack of 12) - 8614
  • Length
    200m
  • Sheet Size
    200x94mm
  • Sheets per roll
    500
  • Core Size
    76mm
  • Ply
    2-Ply
  • Roll Length
    200m
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome