L20 Cleaning and Maintenance Wiping Paper 7301 - Extra Wide - 1 Blue Wiper Roll x 500 Paper Wipers (500 total)
0
1
2
3
4
5
6
7
8
9
10

L20 Cleaning and Maintenance Wiping Paper 7301 - Extra Wide - 1 Blue Wiper Roll x 500 Paper Wipers (500 total)

Order Code: ZT1030562XCopy

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

No matter which surfaces they come into contact with throughout their day, give your employees and visitors greater peace of mind by providing proven cleaning and disinfecting workplace hygiene solutions to help break the chain of germ transmission. The WypAll L20 cleaning and maintenance wiping paper has been designed to provide customers with great reliability for multipurpose wiping and cleaning tasks. These dry cleaning wipes are the ideal solution for medium duty wiping and perfect for tasks such as polishing glass, cleaning surfaces and tools. Ideal for use in larger manufacturing and industrial work areas, or anywhere requiring extensive wiping. These blue wiping rolls are also certified for food contact to the standard of BAR XXXVI, considered to be the benchmark for food legislation in Europe. The blue wipers are designed to be easily detectable in contamination critical environments.The unique Airflex base sheet technology of these disposable wipers is strong enough to see any job through from start to finish without falling apart and absorbent enough to clean up most spills with ease. These WypAll wipes come at the value you would expect from a limited life wiper, but with exceptional strength and absorbency resulting in fewer cleaning wipes used and less money spent.This WypAll wiping paper can be used once with detergent or disinfectant. These single use wipes have been tested as compatible for use in spray and wipe application with peracetic acid, hydrogen peroxide and quats (quaternary ammonium compounds). Spray and wiping compatibility helps to ensure workers can wipe own work spaces, vehicles, desks, seating and food prep areas before and after use. Spray and wipe also helps to enable production workers to clean down/sanitise individual workstations before hand-off to next shift. For environments where fully saturated wiping is a requirement, these WypAll wiping rolls are tested as compatible with soap/detergent. Always follow manufacturers instructions for dilution, application and contact time.The WypAll L20 wipes are delivered in a large roll format and users can easily access the wipers using a dispenser. These Kimberly-Clark wipers are compatible with Kimberly-Clark Professional dispensers (product codes 6146, 6154 and 6155). Individual sheet size 38cm (L) x 32.5cm (W). 1 Roll x 500 Sheets = 500 Sheets
Plastic packaging - suffocation hazard. Keep packaging away from children.
Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Product Reviews -
6 months ago by Linda
Just started using seems okay so far thanks

10 months ago
Tough ,strong and thoroughly absorbent,but enough about the wife ,a brilliant cleaning product for a multitude of uses!

a year ago by robert
does the job at the right price

2 years ago
Our go to product, it does what its supposed to do

2 years ago
Repeat order - they do the what they are supposed to do......

2 years ago by John
Quality product, used for many years.

3 years ago by Jane
Very absorbent roll. Perfect for my setting.

3 years ago by geoff
Good strong tissue, holds liquids very well.

3 years ago
Very good product. Fulfils my requirements.

3 years ago by Gary
GREAT PRODUCT AND VALUE FOR MONEY

5 years ago by Austin
Very good quality and in a large roll

5 years ago by L A
great item

5 years ago by L A
great item fast delivery cheap price

5 years ago
Quick delivery without any hassle.

a year ago
very expensive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome