0
1
2
3
4
5
6

Scott Shop Towels Original 75147 - Heavy Duty Blue Towels - 12 Packs of 1 Blue Roll x 55 Disposable Paper Towels (660 Paper Towels Total)

Order Code: ZT3462857S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Scott® Blue Shop Towels Original offer automotive enthusiasts and professionals heavy-duty performance and convenience. Perfect for garage work or automotive shops, these durable, absorbent towels handle grease, oils, and spills effectively. Each pack includes three perforated blue rolls, totalling 165 disposable towels, ensuring ample supply for demanding tasks. Designed to stay strong even when wet, they provide a safer alternative to cloth towels, minimizing exposure to contaminants like lead. Portable and compatible with standard paper towel dispensers, Scott® Shop Towels Original are versatile and easy to use, making them essential for oil changes, fluid refills, and general automotive maintenance tasks.

Features and Benefits
• Scott® Blue Shop Towels Original: Heavy-duty performance for automotive professionals and enthusiasts
• Absorbent and durable: Handles grease, oils, and spills effectively
• Pack contains 3 perforated blue rolls: Total of 165 disposable towels for ample supply
• Strong even when wet: Maintains integrity during tough tasks
• Safer alternative to cloth towels: Reduces exposure to contaminants like lead
• Portable and fits standard dispensers: Convenient for garage and automotive shop use

See full description
Specifications for Scott Shop Towels Original 75147 - Heavy Duty Blue Towels - 12 Packs of 1 Blue Roll x 55 Disposable Paper Towels (660 Paper Towels Total)
  • Sheet Width
    279mm
  • Colour
    Blue
  • Series
    Shop
  • MFR Part No.
    75147
  • Pack Quantity
    12
  • Sheet Length
    239mm
  • Sheets Per Roll
    660
  • Sheets per pack
    55
  • Form
    Roll
  • Number of Ply
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome