1. Cleaning & Hygiene/
  2. Cleaning Machines/
  3. Vacuum Cleaners
Brushless LXT Vacuum Cleaners 18V - Bare Units

Brushless LXT Vacuum Cleaners 18V - Bare Units


See all variants from
£142.99Inc VAT (20%)
Up to 3% off
See all variants from £142.99

Description

The Makita DCL280F LXT Vacuum Cleaner with a brushless motor for improved performance and suction power. It offers quiet operation with minimal vibration, ideal for use in commercial areas, offices etc. Fitted with a trigger switch and sliding lock on switch for reduced fatigue during prolonged periods of use. The pipe has a locking mechanism that keeps it locked in place, preventing spillages. Supplied as a Bare Unit, No Battery or Charger. Specification Capacity 0.75 litre Max. Airflow 1.4 m/min. Max. Sealed Suction 6.4 kPa Weight 1.2kg

Feature Attributes

Power Input:
Bare Unit
Supply Voltage:
18 V
Power Source:
Cordless 18V
Battery Supplied:
Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome