The Makita DCL280F LXT Vacuum Cleaner with a brushless motor for improved performance and suction power. It offers quiet operation with minimal vibration, ideal for use in commercial areas, offices etc. Fitted with a trigger switch and sliding lock on switch for reduced fatigue during prolonged periods of use. The pipe has a locking mechanism that keeps it locked in place, preventing spillages. Supplied as a Bare Unit, No Battery or Charger. Specification Capacity 0.75 litre Max. Airflow 1.4 m³/min. Max. Sealed Suction 6.4 kPa Weight 1.2kg The Makita DCL280FZ Brushless LXT Vacuum Cleaner comes in blue and is supplied as a Bare Unit, NO battery or charger.
Product Name | Price |
---|
DCL282FZ Brushless LXT Vacuum Cleaner 18V Bare Unit MAKDCL282FZ | £142.99Inc VATGet it by Tue, 8th Apr | |
DCL280FZ Brushless LXT Vacuum Cleaner Blue 18V Bare Unit MAKDCL280FZ | £144.99Inc VAT£149.993% off Get it by Tue, 8th Apr |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy