DCV501LN L-class Stick VAC 18V Bare Unit

DCV501LN L-class Stick VAC 18V Bare Unit

Order Code: ZT2424463S

£134.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT DCV501L L-Class Stick Vac has a HEPA filter that captures 99.97% of particles larger than 0.3 microns. The filter can be washed/replaced, ensuring the it is kept clean and working at full efficiency over longer periods of time. A top positioned lock-on switch ensures maximum comfort in use over extended periods of time. It has a large 0.75 litre tank capacity for maximum pick up and less emptying. Cyclonic action ensures debris is directed away from the filter, ensuring maximum suction performance is maintained over longer periods of use. An onboard LED light illuminates the work area in poor light conditions for increased user productivity. Dust L-CLASS compliant, certified for use on EU job sites, ensuring maximum user protection when in use. Bare Unit, No Battery or Charger Supplied. Supplied with: 1 x Crevice Tool, 1 x Extension Wand, 1 x Floor Head, 1 x Flexi Hose, 1 x Gulper Tool Brush, 1 x HEPA Filter and 1 x Soft Tool Bag. Specification: Max Airflow: 1260 L/min.Capacity: 0.75 litresExtraction Class: L-ClassWeight: 1.5kg

See full description
Specifications for DCV501LN L-class Stick VAC 18V Bare Unit
  • Power Input
    Bare Unit
  • Supply Voltage
    18V
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18vv
Product Reviews -
2 years ago by Lee
Great product, very handy. The only downside is that the brush on the attachment keeps coming off when you use it which makes it difficult to hoover.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome