R18DSL/W4z 18V Wet & Dry Hand Vacuum Cleaner Body Only Version - No Batteries or Charger Supplied

R18DSL/W4z 18V Wet & Dry Hand Vacuum Cleaner Body Only Version - No Batteries or Charger Supplied

Order Code: ZT1254849XCopy

£46.99 Inc VAT (20%)


Description

The R18DSL 18V Wet/Dry Vacuum redefines cleaning with its cordless efficiency and high-performance dust collection. Ideal for both household and professional use, it offers a continuous 29-minute runtime with a 3Ah battery (not included), providing sustained power for extensive cleaning tasks.

Features and Benefits
• Lightweight 1.5kg including an optional battery BSL1830
• High suction power in both wet and dry applications
• The high-capacity translucent dust case allows easy monitoring of debris levels
• Compatible with all HiKOKI & Hitachi MultiVolt and 18V slide batteries

Contents
• 1x R18DSL/W4Z 18V Wet & Dry hand Vacuum Cleaner (body only)
• 1x brush nozzle
• 1x crevice nozzle
• 1x squeegee nozzle

Typical Applications
• Wet and dry cleaning

Notes
• Body plus accessories only. No batteries or charger supplied

See full description
Specifications for R18DSL/W4z 18V Wet & Dry Hand Vacuum Cleaner Body Only Version - No Batteries or Charger Supplied
  • Supply Voltage
    18V
  • Wet Capacity
    0.12L
  • Model Number
    R18DSL
  • Vacuum Cleaner Type
    Wet/Dry
  • Overall Length
    430mm
  • Weight
    1.5kg
  • Dry Capacity
    0.67L
  • MFR Part No.
    R18DSL
  • Depth
    430mm
  • Power Take-off
    No
  • Colour
    Green
    White
Product Reviews -
5 years ago by Chris
very noisy for what it does

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome