TE-VC 18 Li Solo Cordless Vacuum Cleaner 18V Bare Unit EINTEVC18LIN
0
1
2

TE-VC 18 Li Solo Cordless Vacuum Cleaner 18V Bare Unit EINTEVC18LIN

Order Code: ZT1277638P

£43.99 Inc VAT (20%)


Description

The Einhell TE-VC 18 Li Solo Cordless Vacuum Cleaner is supplied with a variety of attachments for fast, thorough cleaning of any surface, including a floor tool for hard floors and smooth surfaces, a crevice tool for hard-to-reach areas and an upholstery tool for cleaning upholstery and fabrics. Supplied as a Bare Unit - No Battery or Charger. Specification Suction Power 4.2 kPa Dust Bowl Capacity 540ml Weight 0.86kg

Specifications for TE-VC 18 Li Solo Cordless Vacuum Cleaner 18V Bare Unit EINTEVC18LIN
  • Supply Voltage
    18V
  • Power Input
    Bare Unit
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome