Specifications for Gas 20L SFC Professional Dust Extraction 1200W 240V - BSH60197B170
  • Type
    L Class
  • Power Input
    1200W
  • Voltage
    Corded 240V
  • Dry Capacity
    20L
  • Power Source
    Corded 240V
  • Capacity
    20L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome