Deluxe Nylon Wheeled Laptop Case Black - 2372

Deluxe Nylon Wheeled Laptop Case Black - 2372

Order Code: ZT4174711S

£92.99 Inc VAT (20%)


Description

This Monolith nylon wheeled laptop case features a retractable handle which extends to 1 metre for easy mobility. Internally, the case features a padded laptop pocket for laptops up to 15.6 inches as well as a large pocket divided into 2 sections. Externally, the case features a front pocket organiser for quick access. This black case measures W425 x D200 x H325mm.
Sleek, smart nylon laptop case with trim
Integrated trolley mechanism with telescopic handle
Padded carry handles and shoulder strap
Pocket organiser and second pocket divided into two
Lockable zipper for added security
Dimensions: W425 x D200 x H325mm
Colour: black

See full description
Specifications for Deluxe Nylon Wheeled Laptop Case Black - 2372
  • Product Type
    Wheeled Laptop Case
  • Material
    Nylon
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome