15.6" Blueline Wheeled Laptop Case Black/Blue - 3317

15.6" Blueline Wheeled Laptop Case Black/Blue - 3317

Order Code: ZT4178456S

£132.99 Inc VAT (20%)


Description

The Monolith Blueline Wheeled Laptop Case is ideal for travel and can be used as hand luggage. The backpack is expandable to fit everything you need when travelling. with numerous pockets for storing all your requirements for hybrid working. Use as a case with carrying handles or as a wheeled case with a lockable trolley handle, durable trolley wheels.
Ideal for travel and as hand luggage
For 15.6 inch laptops
Stylish strong material
Laptop case with durable trolley wheels
Lockable silver trolley handle
Concertina File Storage
Quick access front cable/storage pockets
Secure padded latop pocket
Numerous pockets for storing all your requirements for hybrid working
Colour: Black with blue accents

See full description
Specifications for 15.6" Blueline Wheeled Laptop Case Black/Blue - 3317
  • Size
    15.6in
  • Product Type
    Laptop Case
  • Colour
    Black/Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome