EQ Wireless Mouse

EQ Wireless Mouse

Order Code: ZT5116090S

£43.99 Inc VAT (20%)


Description

The MY310 EQ Mouse is the ideal choice for busy professionals seeking a more sustainable mouse that supports comfort and enhances productivity. Composed of 59% post-consumer recycled (PCR) plastic*, the comfortable mid-size ergonomic design aligns with the natural curvature of the hand to reduce strain and fatigue. It features soft rubber panels and contoured buttons to support comfort and grip. The responsive optical sensor features three DPI settings (800/1200/1600) and delivers smooth cursor control and precision tracking. Secure AES 2.4GHz wireless connectivity reduces risk of interference and is ideal for clutter-free workspaces. It includes a clickable scroll wheel for speeding through documents, convenient back/forward browser navigation, and dongle storage. Compatible with Windows, macOS and ChromeOS. Includes a 3-year limited warranty. *Excludes PCB assembly

See full description
Specifications for EQ Wireless Mouse
  • Colour
    Black
  • Buttons
    6 Buttons
  • Hand Preference
    Right Handed
  • Weight
    70g
  • Connection
    Nano USB Receiver
  • Tracking
    Optical
  • Operating System
    Windows, Mac OS, Chrome OS
  • Battery
    2 x AAA
  • Product Type
    Mice & Graphics Tablets
  • Scroll Wheel
    Yes
  • Wired/Wireless
    Wireless
  • Recycled Product
    Minimum 59% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome