ThinkCentre Tiny-In-One 24 LED Display 60.5 cm (23.8") 1920 X 1080 Pixels Full HD Touchscreen Black

ThinkCentre Tiny-In-One 24 LED Display 60.5 cm (23.8") 1920 X 1080 Pixels Full HD Touchscreen Black

Order Code: ZT3428163S

£499.99 Inc VAT (20%)


Description

Lenovo ThinkCentre Tiny-In-One 24. Display diagonal: 60.5 cm (23.8") , Display resolution: 1920 x 1080 pixels, HD type: Full HD, Display technology: LED, Response time: 6 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in speaker (s) Built-in USB hub, USB hub version: 3.2 Gen 1 (3.1 Gen 1) VESA mounting, Height adjustment. Product colour: Black

Specifications for ThinkCentre Tiny-In-One 24 LED Display 60.5 cm (23.8") 1920 X 1080 Pixels Full HD Touchscreen Black
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome